Shop All Hex Standoffs
Unicorp
Hex Standoff, M5 Thrd Sz, Steel Zinc Plated, 10.0 mm Hex W
Mfr # MMX1707-M12-F21-M5
Zoro # G7997018
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M5
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 6.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1707-M12-F21-M5
- Zoro # G7997018
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M5 |
Body Length | 6.0 mm |
Outside Diameter | 10 mm |
Hex Width | 10.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK (M01210.050.0050)
- ZORO SELECT Carriage Bolt, 3/8-16x1-1/2L, PK100 (5ZMT1)
- BOSTITCH Flooring Staples, 15.5 ga, 1-3/4 in Leg L, Steel, 7720 PK (BCS1514)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33191.012.0048)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 1/4" Hex W (140608HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140208HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF062)
- Unicorp Hex Standoffs