Shop All Hex Standoffs
Unicorp
Hex Standoff, M5 Thrd Sz, Stainless Steel Passivated, 8.0 mm Hex W
Mfr # MMX1607-M09-F09-M5
Zoro # G7998734
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M5
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 6.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1607-M09-F09-M5
- Zoro # G7998734
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M5 |
Body Length | 6.0 mm |
Outside Diameter | 8 mm |
Hex Width | 8.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (5ZB69)
- DELTANA Wood Screw, #10, 1 in, Nickel Steel (SCWS1010U15)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04360.075.0175)
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, 300 Pieces, 12 Sizes (12900)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR062488GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (142204HMA)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 632 PK (4540-632-SS)
- Unicorp Hex Standoffs