Shop All Hex Standoffs
Unicorp
Hex Standoff, M5 Thrd Sz, Stainless Steel Passivated, 10.0 mm Hex W
Mfr # MMX1735-M09-F09-M5
Zoro # G7998804
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M5
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 20.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1735-M09-F09-M5
- Zoro # G7998804
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M5 |
Body Length | 20.0 mm |
Outside Diameter | 10 mm |
Hex Width | 10.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 10-32x1/4, PK100 (121085-PR)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 (25R50DPSO)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073508)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.2400)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141404HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 5/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP022)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W (HST201-440-SS)
- Unicorp Hex Standoffs