Shop All Hex Standoffs
Unicorp
Hex Standoff, M5 Thrd Sz, Aluminum 8.0 mm Hex W
Mfr # MMX1635-M06-F16-M5
Zoro # G7995453
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M5
- Standoff Material Aluminum
- Body Length 20.0 mm
- Outside Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1635-M06-F16-M5
- Zoro # G7995453
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M5 |
Body Length | 20.0 mm |
Outside Diameter | 8 mm |
Hex Width | 8.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07860 3)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01062.062.0400)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.075.0400)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310706HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311211HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141404HMBN)
- Unicorp Hex Standoffs