Shop All Hex Standoffs
Unicorp
Hex Standoff, M5 Thrd Sz, Aluminum 7.9 mm Hex W
Mfr # EBSOA-M5-22
Zoro # G7995532
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Standoff Material Aluminum
- Body Length 22.0 mm
- Outside Diameter 7.9 mm
- Hex Width 7.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSOA-M5-22
- Zoro # G7995532
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M5 |
Body Length | 22.0 mm |
Outside Diameter | 7.9 mm |
Hex Width | 7.9 mm |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36230.037.0001)
- ZORO SELECT Thin Hex Nut, M10-1.50, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11360.100.0001)
- MIDWEST FASTENER #8-40 x 1/2 in Oval Machine Screw, Plain Stainless Steel, 6 PK (930626)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK (4NET4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140804HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311811HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311511HF303)
- Unicorp Hex Standoffs