Shop All Hex Standoffs
Unicorp
Hex Standoff, M5-22 Thrd Sz, Aluminum 7.9 mm Hex W
Mfr # ESOA-M5-22
Zoro # G8035527
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-22
- Standoff Material Aluminum
- Body Length 22.0 mm
- Outside Diameter 7.9 mm
- Hex Width 7.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ESOA-M5-22
- Zoro # G8035527
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M5-22 |
Body Length | 22.0 mm |
Outside Diameter | 7.9 mm |
Hex Width | 7.9 mm |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-346-G100)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04160.037.0175)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Plain, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700AS7-)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54478)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W (371211HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Aluminum 3/8" Hex W (370808HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140406HM303)
- Unicorp Hex Standoffs