Unicorp

Hex Standoff, M4 Thrd Sz, Steel Zinc Plated, 7.9 mm Hex W


product price: $5.55
/ea
Sold in multiples of 10 for $55.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size M4
  • Standoff Material Steel
  • Standoff Finish Zinc Plated
  • Body Length 14.0 mm
  • Outside Diameter 7.9 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M4
Body Length 14.0 mm
Outside Diameter 7.9 mm
Hex Width 7.9 mm

Details

Item Hex Standoff
Standoff Material Steel
Standoff Finish Zinc Plated
System of Measurement Metric
Standoff Shape Hex

Description

Hex Threaded Standoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.