Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, Steel Zinc Plated, 10.0 mm Hex W
Mfr # MMX1745-M12-F21-M4
Zoro # G7994692
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1745-M12-F21-M4
- Zoro # G7994692
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Body Length | 25 mm |
Outside Diameter | 10 mm |
Hex Width | 10.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 100 PK (1452AWG188)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190388)
- MIDWEST FASTENER Hex Nut, #10-24, Silicon Bronze, 10 PK (39963)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2333-2520-SS)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W, 250 PK (M452510HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141208HMBN)
- Unicorp Hex Standoffs