Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, Stainless Steel Passivated, 8.0 mm Hex W
Mfr # MMX1645-M09-F09-M4
Zoro # G7995347
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1645-M09-F09-M4
- Zoro # G7995347
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Body Length | 25 mm |
Outside Diameter | 8 mm |
Hex Width | 8.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32884)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (1112CSB)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade A, Plain Finish (U20200.025.2400)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05166)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2321-2520-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL060603GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041688GR)
- Unicorp Hex Standoffs