Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, Stainless Steel 6.0 mm Hex W
Mfr # MMF1803-M09-F16-M4
Zoro # G8021877
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4
- Standoff Material Stainless Steel
- Body Length 6.0 mm
- Outside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMF1803-M09-F16-M4
- Zoro # G8021877
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Body Length | 6.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.040.0016)
- PRIME-LINE Hex Head Cap Screw Grade 8 5/16in-18 X 1-3/4in Grade 8 Yellow Zinc Plated Steel 25PK (9104972)
- STANLEY Cable Staples, T25, 20 ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (CT106T)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041066GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140906HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371211HM303)
- Unicorp Hex Standoffs