Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, Aluminum 7.9 mm Hex W
Mfr # EBSOA-M4-18
Zoro # G7996065
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Standoff Material Aluminum
- Body Length 18.0 mm
- Outside Diameter 7.9 mm
- Hex Width 7.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSOA-M4-18
- Zoro # G7996065
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Body Length | 18.0 mm |
Outside Diameter | 7.9 mm |
Hex Width | 7.9 mm |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 25 PK (U70420.031.0350)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 25 PK (M01200.080.0150)
- ZORO SELECT #10-32 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (588425-PG)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0150)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311511HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Brass Zinc Plated, 3/8" Hex W, 10 PK (CRN061688GR)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Aluminum Plain, 6.0 mm Hex W (FM1302-3005-A)
- Unicorp Hex Standoffs