Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, 4.0 mm L, Stainless Steel 6.0 mm Hex W
Mfr # MP1007-M09-F16-M4
Zoro # G8007843
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4
- Overall Length 4.0 mm
- Standoff Material Stainless Steel
- Body Length 4.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MP1007-M09-F16-M4
- Zoro # G8007843
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Overall Length | 4.0 mm |
Body Length | 4.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01062.075.0300)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- ZORO SELECT Wood Screw, #6, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0037)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Stainless Steel Plain, 5/16" Hex W (311606HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Aluminum 3/8" Hex W (370708HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310808HM303)
- Unicorp Hex Standoffs