Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, 22.0 mm L, Nylon 6.0 mm Hex W
Mfr # MP1043-M19-F16-M4
Zoro # G8019113
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4
- Overall Length 22.0 mm
- Standoff Material Nylon
- Body Length 22.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP1043-M19-F16-M4
- Zoro # G8019113
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Overall Length | 22.0 mm |
Body Length | 22.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64068)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74043)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07410.075.0200)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.100.2000)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 3/8" Hex W (371006HFA)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (FC2110-632-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Nickel, 1/4" Hex W (140604HFBN)
- Unicorp Hex Standoffs