Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, 20.0 mm L, Aluminum 6.0 mm Hex W
Mfr # MP1039-M06-F16-M4
Zoro # G8018002
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4
- Overall Length 20.0 mm
- Standoff Material Aluminum
- Body Length 20.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP1039-M06-F16-M4
- Zoro # G8018002
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Overall Length | 20.0 mm |
Body Length | 20.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 10 PK (UST235816)
- TINKERTOOLS No.8 x 1.625 in. No.2 Phillips Wafer Head Cement Board Screws, 640PK (TI2188811)
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0087)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK (M04104.080.0060)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141006HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101604HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140504HM303)
- Unicorp Hex Standoffs