Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, 12.0 mm L, Nylon 6.0 mm Hex W
Mfr # MP1023-M19-F16-M4
Zoro # G8009943
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4
- Overall Length 12.0 mm
- Standoff Material Nylon
- Body Length 12.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MP1023-M19-F16-M4
- Zoro # G8009943
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Overall Length | 12.0 mm |
Body Length | 12.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Metric |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 6 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0600)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU7)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 8 mm H, Carbon Steel (WWG360807305)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0100)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140408HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370908HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310711HFA)
- Unicorp Hex Standoffs