Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, 11.0 mm L, Stainless Steel 6.0 mm Hex W
Mfr # MP1021-M09-F16-M4
Zoro # G8009767
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4
- Overall Length 11.0 mm
- Standoff Material Stainless Steel
- Body Length 11.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MP1021-M09-F16-M4
- Zoro # G8009767
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Overall Length | 11.0 mm |
Body Length | 11.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 25/32 in L, Nylon Body, 20 PK (27RT250800)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY93)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL051203GR)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W (FC2112-832-B-5)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140404HFA)
- Unicorp Hex Standoffs