Shop All Hex Standoffs
Unicorp
Hex Standoff, M4-8 Thrd Sz, Stainless Steel 7.9 mm Hex W
Mfr # ESOS-M4-8
Zoro # G8023697
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4-8
- Standoff Material Stainless Steel
- Body Length 8.0 mm
- Outside Diameter 7.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ESOS-M4-8
- Zoro # G8023697
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4-8 |
Body Length | 8.0 mm |
Outside Diameter | 7.9 mm |
Hex Width | 7.9 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56242)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2-1/2, PK10 (U07840.062.0250)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Nylon 1/4" Hex W (141004HFN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (141204HMN)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 15.6 mm L, 5.6 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11398.025.0010)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370511HFA)
- Unicorp Hex Standoffs