Shop All Hex Standoffs
Unicorp
Hex Standoff, M4-8 Thrd Sz, Aluminum 7.9 mm Hex W
Mfr # ESOA-M4-8
Zoro # G8032422
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-8
- Standoff Material Aluminum
- Body Length 8.0 mm
- Outside Diameter 7.9 mm
- Hex Width 7.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESOA-M4-8
- Zoro # G8032422
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4-8 |
Body Length | 8.0 mm |
Outside Diameter | 7.9 mm |
Hex Width | 7.9 mm |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 5/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (U51320.016.0062)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AB99)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 6 PK (U22080.150.1175)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.075.0001)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/16 Hex x 7/16 Long - 4-40 Thread (BULK-SNDF-298)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141808HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140408HMA)
- Unicorp Hex Standoffs