Shop All Hex Standoffs
Unicorp
Hex Standoff, M4-4 Thrd Sz, Aluminum 7.9 mm Hex W
Mfr # ESOA-M4-4
Zoro # G8030952
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-4
- Standoff Material Aluminum
- Body Length 4.0 mm
- Outside Diameter 7.9 mm
- Hex Width 7.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESOA-M4-4
- Zoro # G8030952
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4-4 |
Body Length | 4.0 mm |
Outside Diameter | 7.9 mm |
Hex Width | 7.9 mm |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-370)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (67506)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04095)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 1/4" Hex W (141008HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312211HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371411HF303)
- Unicorp Hex Standoffs