Shop All Hex Standoffs
Unicorp
Hex Standoff, M3.5 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W
Mfr # EBSO-M3.5-6ZI
Zoro # G8042448
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3.5
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 6.0 mm
- Outside Diameter 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSO-M3.5-6ZI
- Zoro # G8042448
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3.5 |
Body Length | 6.0 mm |
Outside Diameter | 6.4 mm |
Hex Width | 6.4 mm |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2 BEVELED WASHER F436/A325 PLAIN (50WBF436-1)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Black, 900 PK (192339)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx40mm, PK10 (M51260.080.0040)
- WRIGHT LAG SCREW EYE BK 5/16X4in. (02-3463-305)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 16 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0010)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W, 250 PK (M603006HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371208HM303)
- Unicorp Hex Standoffs