Shop All Hex Standoffs
Unicorp
Hex Standoff, M3.5 Thrd Sz, 5.0 mm L, Nylon 6.0 mm Hex W
Mfr # MP1009-M19-F16-M3
Zoro # G8009024
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3.5
- Overall Length 5.0 mm
- Standoff Material Nylon
- Body Length 5.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP1009-M19-F16-M3
- Zoro # G8009024
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3.5 |
Overall Length | 5.0 mm |
Body Length | 5.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Metric |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEFIF-1000500US-100P)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-062-G100)
- MIDWEST FASTENER 3/32" x 1-5/8" Zinc Plated Steel Hitch Pin Clips 100PK (50271)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01200.050.0040)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (140606HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310308HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum 3/8" Hex W (371208HFA)
- Unicorp Hex Standoffs