Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W
Mfr # ESO-M3.5-3ZI
Zoro # G8021116
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 3.0 mm
- Outside Diameter 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESO-M3.5-3ZI
- Zoro # G8021116
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 3.0 mm |
Outside Diameter | 6.4 mm |
Hex Width | 6.4 mm |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 1 in Lg, 10 PK (TSI0370100S0-010P)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0004)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 90 mm L, 5 PK (UST184249)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 2200 PK (688108-2200)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311211HM303)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 20 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0010)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF062)
- Unicorp Hex Standoffs