Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.0 mm Hex W
Mfr # MMX1502-M12-F21-M3
Zoro # G8036455
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1502-M12-F21-M3
- Zoro # G8036455
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 3.5 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.050.0010)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M24-2.00, Steel, Plain (A44302400NE)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.115-0.185 P.O (EFUC-D27091-014-4/B)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (CG-43SJ)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- RAF Hex Standoff, #6-32 Thrd Sz, 19/32 in L, Aluminum Clear Iridite, 1/4" Hex W (2105T-632-AL-7)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310806HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Aluminum 3/8" Hex W (370906HFA)
- Unicorp Hex Standoffs