Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 5.0 mm Hex W
Mfr # MMX1415-M12-F21-M3
Zoro # G8035825
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 10.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1415-M12-F21-M3
- Zoro # G8035825
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 10.0 mm |
Outside Diameter | 5 mm |
Hex Width | 5.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3463-233)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP101)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42605)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (WWG-CPS-044)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310708HF303)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4558-632-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR052403GR)
- Unicorp Hex Standoffs