Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W
Mfr # EBSO-M3-14ZI
Zoro # G8038932
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 14.0 mm
- Outside Diameter 4.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EBSO-M3-14ZI
- Zoro # G8038932
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 14.0 mm |
Outside Diameter | 4.8 mm |
Hex Width | 4.8 mm |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 55 PK (B70411.062.0450)
- ITW SHAKEPROOF Clevis Pin 1/2 x 3 LCS PL (CLP-0500-3000/B)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (03912)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 50 PK (U51000.031.0087)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370811HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141504HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST318-440-SS)
- Unicorp Hex Standoffs