Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Stainless Steel Passivated, 6.4 mm Hex W
Mfr # EBSOS-3.5M3-6
Zoro # G8038485
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 6.0 mm
- Outside Diameter 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSOS-3.5M3-6
- Zoro # G8038485
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 6.0 mm |
Outside Diameter | 6.4 mm |
Hex Width | 6.4 mm |
Details
Item | Hex Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07001.037.0100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 60 PK (B01200.050.0600)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (PO-75ST PA)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HST208-440-SS)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 35 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0025)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 13/16 in L, Stainless Steel Plain, 1/4" Hex W (141304HF303)
- Unicorp Hex Standoffs