Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Stainless Steel Passivated, 6.0 mm Hex W
Mfr # MMX1507-M09-F09-M3
Zoro # G8038406
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 6.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1507-M09-F09-M3
- Zoro # G8038406
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 6.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04153)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Yellow Finish, 10 PK (M38080.220.0001)
- ZORO SELECT M6-1.00 x 50 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24690.060.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0200)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Brass Nickel, 1/4" Hex W (140408HFBN)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2333-2520-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Aluminum 1/4" Hex W (141608HFA)
- Unicorp Hex Standoffs