Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Stainless Steel Passivated, 5.0 mm Hex W
Mfr # MMX1415-M09-F09-M3
Zoro # G8030268
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 10.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1415-M09-F09-M3
- Zoro # G8030268
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 10.0 mm |
Outside Diameter | 5 mm |
Hex Width | 5.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH Double HH 24082 0.75 x 6.25 in. General Purpose Clevis (146261)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.043.0550)
- GRIP-RITE Roofing Nail, 2 in L, 6D, Aluminum, Vinyl Coated Finish (2ASDG1)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (808125-20-PK25)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Brass Nickel, 1/4" Hex W (140806HFBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310611HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR050803GR)
- Unicorp Hex Standoffs