Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Stainless Steel 4.5 mm Hex W
Mfr # MMF1325-M09-F16-M3
Zoro # G8009724
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Stainless Steel
- Body Length 17.0 mm
- Outside Diameter 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MMF1325-M09-F16-M3
- Zoro # G8009724
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 17.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4-3/8" x .072" Zinc Plated Steel BowTie Cotter Pins 20PK (932322)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2L, Pk50 (U08320.031.0250)
- HELLERMANNTYTON Replacement for Tessco Gt.75x1800 (GT.75X1800)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPP-008)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Brass Nickel, 1/4" Hex W (141404HFBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRP062403GR)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 20 mm L, Aluminum Plain, 4.5 mm Hex W (FM2115-3005-A)
- Unicorp Hex Standoffs