Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Brass Zinc Plated, 4.5 mm Hex W
Mfr # MMF1303-M03-F21-M3
Zoro # G8002216
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 6.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMF1303-M03-F21-M3
- Zoro # G8002216
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 6.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.087.0900)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/4 in Lg (TSI0250125P0-025P)
- ZORO SELECT Set Screw, M16 x 2mm, 80mm L, PK10 (M07840.160.0080)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W (FC4705-1032-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043288GR)
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK (370411HMA)
- Unicorp Hex Standoffs