Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Aluminum 6.4 mm Hex W
Mfr # EBSOA-3.5M3-6
Zoro # G7994166
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Aluminum
- Body Length 6.0 mm
- Outside Diameter 6.4 mm
- Hex Width 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSOA-3.5M3-6
- Zoro # G7994166
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 6.0 mm |
Outside Diameter | 6.4 mm |
Hex Width | 6.4 mm |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51041.009.0075)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04160.101.0700)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (U04360.025.0100)
- METABO HPT Pneumatic Nail, 2-3/8 in L, Bright, Clipped Head, 30 Degrees (15103MHPT)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310711HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-3/8 in Thrd L Steel Zinc, 1/4" Hex W, 200 PK (142208HM)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312206HM303)
- Unicorp Hex Standoffs