Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Aluminum 6.4 mm Hex W
Mfr # EBSOA-3.5M3-16
Zoro # G7998287
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Aluminum
- Body Length 16.0 mm
- Outside Diameter 6.4 mm
- Hex Width 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSOA-3.5M3-16
- Zoro # G7998287
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 16.0 mm |
Outside Diameter | 6.4 mm |
Hex Width | 6.4 mm |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 2x4BLK WAT Proof Hook And Loop (90593)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Black Oxide Finish, 5 PK (U37000.150.0001)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Grade 2, Zinc Plated Finish (20611)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 10 PK (HST530-1032-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 5/16" Hex W (311411HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Stainless Steel Plain, 5/16" Hex W (310408HF303)
- Unicorp Hex Standoffs