Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Aluminum 6.0 mm Hex W
Mfr # MMX1545-M06-F16-M3
Zoro # G7996573
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Aluminum
- Body Length 25 mm
- Outside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MMX1545-M06-F16-M3
- Zoro # G7996573
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 25 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53962)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77071)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0150)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042088GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310908HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371008HF303)
- Unicorp Hex Standoffs