Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Aluminum 6.0 mm Hex W
Mfr # MMX1515-M06-F16-M3
Zoro # G8035545
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Aluminum
- Body Length 10.0 mm
- Outside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1515-M06-F16-M3
- Zoro # G8035545
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 10.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, Plain Finish, 100 PK (05337)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32973)
- ZORO SELECT Cotter Pin, 1.6mmDx40mm L, SS A2, PK25 (M51700.016.0040)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 17.27 mm L, Steel (BTI-CAL2-610-6.6/B1)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W (141604HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311511HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Brass Nickel, 1/4" Hex W (140808HFBN)
- Unicorp Hex Standoffs