Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Aluminum 5.0 mm Hex W
Mfr # MMX1406-M06-F16-M3
Zoro # G8036078
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Aluminum
- Body Length 5.5 mm
- Outside Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MMX1406-M06-F16-M3
- Zoro # G8036078
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 5.5 mm |
Outside Diameter | 5 mm |
Hex Width | 5.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 7000 PK (SDCT10034WHT)
- ZORO SELECT Square Washer, Fits Bolt Size 1 1/4 in Steel, Zinc Plated Finish (Z8731-ZN)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (7216SS)
- SENCO Staples, 25 ga, 1/4 in Leg L, Steel, 8000 PK (X04NRA)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310508HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371508HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311008HM303)
- Unicorp Hex Standoffs