Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Aluminum 4.8 mm Hex W
Mfr # EBSOA-M3-8
Zoro # G7998865
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Aluminum
- Body Length 8.0 mm
- Outside Diameter 4.8 mm
- Hex Width 4.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSOA-M3-8
- Zoro # G7998865
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 8.0 mm |
Outside Diameter | 4.8 mm |
Hex Width | 4.8 mm |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Aluminum Body, 100 PK (AD84H203)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK50 (U39350.015.0225)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.060.0035)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU40)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC2329-2520-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (FC2110-632-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052403GR)
- Unicorp Hex Standoffs