Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, 5.0 mm L, Stainless Steel 4.5 mm Hex W
Mfr # MP409-M09-F16-M3
Zoro # G8036026
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 5.0 mm
- Standoff Material Stainless Steel
- Body Length 5.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP409-M09-F16-M3
- Zoro # G8036026
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 5.0 mm |
Body Length | 5.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Headless Pin, 1-3/16 in L, 23 ga, Polymer Coated, Headless Head, 35 Degrees, 3000 PK (PT-2330-3M)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C8P120D)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 360 PK (09124)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72136)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W (ZSNDF-174)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-3/8 in L, 1 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP039)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371411HF303)
- Unicorp Hex Standoffs