Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, 5.0 mm L, Nylon 4.5 mm Hex W
Mfr # MP409-M19-F16-M3
Zoro # G8036324
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 5.0 mm
- Standoff Material Nylon
- Body Length 5.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MP409-M19-F16-M3
- Zoro # G8036324
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 5.0 mm |
Body Length | 5.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Metric |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.056.0450)
- FREEMAN Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (P23-34)
- MIDWEST FASTENER Wing Nut, #10-32, Brass, 10 PK (71762)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (WWG-187-3000-LZ)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W (HST204-440-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310406HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 3/16" Hex W (100604HFA)
- Unicorp Hex Standoffs