Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, 4.0 mm L, Nylon 4.5 mm Hex W
Mfr # MP407-M19-F16-M3
Zoro # G8035448
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 4.0 mm
- Standoff Material Nylon
- Body Length 4.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MP407-M19-F16-M3
- Zoro # G8035448
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 4.0 mm |
Body Length | 4.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (M07000.080.0075)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 2163 PK (L312ST5)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79345)
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01120.240.0200)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310708HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141008HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140408HFA)
- Unicorp Hex Standoffs