Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, 3.0 mm L, Brass Zinc Plated, 6.0 mm Hex W
Mfr # MP1005-M03-F21-M3
Zoro # G8006538
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 3.0 mm
- Standoff Material Brass
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MP1005-M03-F21-M3
- Zoro # G8006538
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 3.0 mm |
Body Length | 3.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01258.037.0100)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x5 L (WWG-CLP-271)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (FINWIS-105-100P)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon 3/16" Hex W (100604HFN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141504HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042066GR)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- Unicorp Hex Standoffs