Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, 25 mm L, Aluminum 6.0 mm Hex W
Mfr # MP1049-M06-F16-M3
Zoro # G8018815
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 25 mm
- Standoff Material Aluminum
- Body Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MP1049-M06-F16-M3
- Zoro # G8018815
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 25 mm |
Body Length | 25 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight (BT1300B-1M)
- HHIP 0.872" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0872)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (53386)
- NEWPORT FASTENERS Class 8.8, M24-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (202276-10)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311511HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140408HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310806HMA)
- Unicorp Hex Standoffs