Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, 24 mm L, Stainless Steel 6.0 mm Hex W
Mfr # MP1047-M09-F16-M3
Zoro # G8021983
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 24 mm
- Standoff Material Stainless Steel
- Body Length 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP1047-M09-F16-M3
- Zoro # G8021983
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 24 mm |
Body Length | 24 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0275)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK (1547)
- ZORO SELECT 1-3/4"-5 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.175.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 200 PK (3303)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 20 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0010)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Aluminum 3/8" Hex W (370906HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140406HM303)
- Unicorp Hex Standoffs