Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, 12.0 mm L, Stainless Steel 4.5 mm Hex W
Mfr # MP423-M09-F16-M3
Zoro # G7994288
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 12.0 mm
- Standoff Material Stainless Steel
- Body Length 12.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP423-M09-F16-M3
- Zoro # G7994288
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 12.0 mm |
Body Length | 12.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02851)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.050.0016)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/8 in Shaft Dia (E-87SS)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37F100KCS)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (140406HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141208HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon 3/16" Hex W (100604HFN)
- Unicorp Hex Standoffs