Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, 12.0 mm L, Nylon 6.0 mm Hex W
Mfr # MP1023-M19-F16-M3
Zoro # G8010783
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 12.0 mm
- Standoff Material Nylon
- Body Length 12.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP1023-M19-F16-M3
- Zoro # G8010783
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 12.0 mm |
Body Length | 12.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Metric |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 3 PK (931805)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05157)
- L.H. DOTTIE Coupling Nut, 1/2''-13, Steel, Zinc Plated, 1-1/4 in Lg, 50 PK (RC3)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W (371008HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140808HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W (CRR053203GR)
- Unicorp Hex Standoffs