Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, 10.0 mm L, Stainless Steel 4.5 mm Hex W
Mfr # MP419-M09-F16-M3
Zoro # G7998025
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 10.0 mm
- Standoff Material Stainless Steel
- Body Length 10.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MP419-M09-F16-M3
- Zoro # G7998025
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 10.0 mm |
Body Length | 10.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1/2, PK100 (U07800.037.0050)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0250)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (L9025)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.240.1000)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141004HMBN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140708HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/16 in L, Aluminum 3/8" Hex W (370306HFA)
- Unicorp Hex Standoffs