Shop All Hex Standoffs
Unicorp
Hex Standoff, M3-3 Thrd Sz, Stainless Steel 4.8 mm Hex W
Mfr # ESOS-M3-3
Zoro # G8025553
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3-3
- Standoff Material Stainless Steel
- Body Length 3.0 mm
- Outside Diameter 4.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ESOS-M3-3
- Zoro # G8025553
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3-3 |
Body Length | 3.0 mm |
Outside Diameter | 4.8 mm |
Hex Width | 4.8 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-16 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-3/4X1.0D)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 200 PK (16U731)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 100 PK (695451-PR-100)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932966)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370411HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140606HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043288GR)
- Unicorp Hex Standoffs