Unicorp

Hex Standoff, M2.5 Thrd Sz, Aluminum 4.5 mm Hex W


product price: $5.55
/ea
Sold in multiples of 10 for $55.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standoff Gender Male
  • Thread Size M2.5
  • Standoff Material Aluminum
  • Body Length 20.0 mm
  • Outside Diameter 4.5 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M2.5
Body Length 20.0 mm
Outside Diameter 4.5 mm
Hex Width 4.5 mm
Screw Size M2

Details

Item Hex Standoff
Standoff Gender Male
Standoff Material Aluminum
System of Measurement Metric
Standoff Shape Hex

Description

MaleFemale Thrd Stan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.