Shop All Hex Standoffs
Unicorp
Hex Standoff, M2.5 Thrd Sz, Aluminum 4.5 mm Hex W
Mfr # MMF1321-M06-F16-M2.5
Zoro # G8010424
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M2.5
- Standoff Material Aluminum
- Body Length 15.0 mm
- Outside Diameter 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MMF1321-M06-F16-M2.5
- Zoro # G8010424
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M2.5 |
Body Length | 15.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Screw Size | M2 |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 316, Plain Finish (45579)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Plain, 25 PK (06648-PWR)
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotter Pins 100PK (04042)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/2" L, PK100 (U39350.009.0250)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 3/16" Hex W (100804HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310711HFA)
- ZORO SELECT Hex Standoff, #2-56 Thrd Sz, 9/16 in L, 9/16 in Thrd L Nylon Plain, 3/16" Hex W, 10 PK (14HTSP113)
- Unicorp Hex Standoffs