Shop All Hex Standoffs
Unicorp
Hex Standoff, M2.5 Thrd Sz, 7.0 mm L, Stainless Steel 4.5 mm Hex W
Mfr # MP413-M09-F16-M2.5
Zoro # G8032298
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M2.5
- Overall Length 7.0 mm
- Standoff Material Stainless Steel
- Body Length 7.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP413-M09-F16-M2.5
- Zoro # G8032298
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M2.5 |
Overall Length | 7.0 mm |
Body Length | 7.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04360.062.0800)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.043.1200)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M55420.080.0001)
- PRO-FIT Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (54135)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 41 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0035)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (101504HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 1/4" Hex W (140606HF303)
- Unicorp Hex Standoffs