Shop All Hex Standoffs
Unicorp
Hex Standoff, M2.5 Thrd Sz, 24 mm L, Brass Zinc Plated, 4.5 mm Hex W
Mfr # MP447-M03-F21-M2.5
Zoro # G8006145
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M2.5
- Overall Length 24 mm
- Standoff Material Brass
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MP447-M03-F21-M2.5
- Zoro # G8006145
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M2.5 |
Overall Length | 24 mm |
Body Length | 24 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG550125012512)
- MIDWEST FASTENER 10mm-1.5 x 45mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 4PK (31206)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54754)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805A87-)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 36 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0030)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4550-632-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF100)
- Unicorp Hex Standoffs